Arc 3 inch 76mm Center-to-Center Polished Chrome Cabinet Pull, 10PK
Mfr # 1875359
Zoro # G910438587
Key Features
- Finish Polished Chrome
- Shape Arch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # 1875359
- Zoro # G910438587
- UPC # 26634221079
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Polished Chrome |
Item | Pull |
Shape | Arch |
Description
The Everyday Basics 1875359 Arc 3 inch (76mm) Center-to-Center Pull is finished in Polished Chrome. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Mix and match with coordinating Amerock cabinet knobs and drawer pulls in matching or complementary finishes to create a unique custom look
- •10-Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2" W x 72" H Mill Steel Continuous Hinge (CC24020072)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (8215 LNL 26D)
- DELTANA Magnetic Door Holder 3" Antique Nickel (MDH30U15A)
- NATIONAL GUARD Door Sweep (102VA-36)
- AMEROCK Exceed 5-1/16 in 128 mm Center-to-Center Matte Black Cabinet Pull (BP36882FB)
- AMEROCK Uprise 5-1/16 in 128 mm Center-to-Center Champagne Bronze Cabinet Pull (BP36918CZ)
- AMEROCK Versa 6-5/16 in 160 mm Center-to-Center Satin Nickel Cabinet Pull (BP36914G10)
- AMEROCK BP55275GM 3" (76 mm) CTC Blackrock Cab Pull Gunmetal Finish (BP55275GM)
- AMEROCK Calathea 3-3/4 in 96 mm Center-to-Center Brushed Gold Cabinet Pull (BP100396BGL)
- AMEROCK Winsome 5-1/16 in 128 mm Center-to-Center Satin Nickel Cabinet Pull (BP36767G10)
- SOUTH MAIN HARDWARE Euro Bar Cabinet Handle (3/8" Diameter), 6.38" Length (4" Hole Center), Oil Rubbed Bronze, 10PK (SH928-OR-10)
- Amerock Cabinet Handles & Pulls