Shop All Bath Towel Bars and Hooks
Amerock
Appoint Champagne Bronze Traditional 24 in 610 mm Towel Bar
Mfr # BH36074CZ
Zoro # G710439227
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Champagne Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BH36074CZ
- Zoro # G710439227
- UPC # 26634309722
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | Towel Bar |
Finish | Champagne Bronze |
Description
The Amerock BH36074CZ Appoint 24 in 610 mm Towel Bar is finished in Champagne Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Reckon 3/4Hp Garbage Disposer (29361-CHR)
- SLOAN H700A Cp Stop Asm 3/4 In Adj W/Vr Cap (3308384)
- ADVANCE TABCO 24 in W x 23 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-X)
- ZORO SELECT 1/2" FNPT x MNPT PVC Ball Valve Inline, Handle Type: Lever (2270790)
- AMEROCK Stature Matte Black Transitional 24 in 610 mm Towel Bar (BH36094MB)
- AMEROCK Appoint Matte Black Traditional 18 in 457 mm Towel Bar (BH36073MB)
- AMEROCK Mulholland Brushed Nickel Traditional 24 in 610 mm Towel Bar (BH36024G10)
- AMEROCK Arrondi Single Robe Hook in Stainless Steel (BH26542SS)
- AMEROCK Bronx Single Robe Hook in Black Bronze (BH36563BBR)
- AMEROCK Mulholland Brushed Nickel Traditional Single Robe Hook (BH36020G10)
- DELTA Delta SGL Tub Assembly (RP19804)
- Amerock Bath Towel Bars and Hooks