Appoint 3 in 76 mm Center-to-Center Polished Chrome Cabinet Pull
Mfr # BP3676426
Zoro # G910440269
Key Features
- Finish Polished Chrome
- Shape Bar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP3676426
- Zoro # G910440269
- UPC # 26634312708
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Polished Chrome |
Item | Pull |
Shape | Bar |
Description
The Amerock BP3676426 Appoint 3 inch (76mm) Center-to-Center Pull is finished in Polished Chrome. A refined elegance takes the stage in the Appoint collection. Impressing with its stately lines, the collection epitomizes enduring style and class. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Appoint collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Ring, 8 In, Virgin PTFE, White, Temp. Range (F): -450 to 500 (D080150R204027)
- PRIME-LINE Scrn Frm Kit 48X48 Mill (PL7804)
- GARLOCK Gasket, Size 4 In, Bevel Seat, BUNA (40BSF-400)
- LCN Gauge ADAFG (ADA/FG)
- AMEROCK Granby 5-1/16 in 128 mm Center-to-Center Oil-Rubbed Bronze Cabinet Pull (BP55244ORB)
- AMEROCK BP55277BBR-10PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull Black Bronze (BP55277BBR-10PACK)
- AMEROCK BP55346G10-10PACK 5-1/16" (128 mm) CTC Revitalize Pull Satin Nickel (BP55346G10-10PACK)
- AMEROCK Amerock 25BX19010CSG9 3 in. Center to Center Sterling Nickel Cabinet Pull - Pack of 25 (25BX19010CSG9)
- AMEROCK Winsome 3 inch 76mm Center-to-Center Satin Nickel Cabinet Pull (BP36770G10)
- AMEROCK BP55277BBR-50PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull Black Bronze (BP55277BBR-50PACK)
- SUGATSUNE Pull Handle, 5-3/16 In. H, Polished, Unthr. Through Holes (FT-150)
- Amerock Cabinet Handles & Pulls