Shop All Cabinet Knobs
Amerock
Amerock BP53001G10 1.25 in. Allison Knob; Satin Nickel
Mfr # BP53001G10
Zoro # G004014680
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP53001G10
- Zoro # G004014680
- UPC # 26634150959
- Country of Origin China
- Category Cabinet Knobs
Description
Since 1929, Amerock Hardware has set out to offer decorative hardware solutions that inspire, coordinate and help express personal style throughout the home. Amerock offers a complete line of decorative and functional cabinet hardware, bath hardware, hook and rail and wall plates. Amerocks award-winning decorative and functional hardware solutions have built the companys reputation for chic design accessories that inspire homeowners to express their personal style.
Features- On-trend, affordable quality hardware
- Color: Satin Nickel
- Design: Allison
- Weight: 0.088 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Card Holders, 3 x 1.75, Black, PK10 (5157U00-30)
- MSI Isabella Ivory 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0055)
- THE MAIN RESOURCE Master Magnetics Magnetic Base with Knob - 11 lb Pull (7516)
- MIDWEST FASTENER 1" Steel Sliding Door Rollers 2PK (66121)
- AMEROCK BP53005AS-25PACK 1-1/4" (32 mm) Diameter Value Cab Knob Antique Silver (BP53005AS-25PACK)
- AMEROCK Mulholland 1-1/2 in 38 mm Length Polished Chrome Cabinet Knob (BP53534226)
- AMEROCK BP53018ORB-25PACK 1-3/8" (35 mm) Value Oversized Cab Knob ORB (BP53018ORB-25PACK)
- AMEROCK Edona 1-1/4 in 32 mm Diameter Satin Nickel Cabinet Knob, 25PK (1913658)
- AMEROCK Edona 1-1/4 in 32 mm Diameter Golden Champagne Cabinet Knob, 10PK (10BX53005BBZ)
- AMEROCK 1.31 in. Bar Pulls Cabinet Knob - Black Bronze (A19009 BBR)
- RICHELIEU HARDWARE 1 15/32 in (37 mm) Black Eclectic Cabinet Knob (BP36673790)
- Amerock Cabinet Knobs