Shop All Cabinet Handles & Pulls
Amerock
Amerock BP19208-G10 Backplate - Satin Nickel
Mfr # A19208 G10
Zoro # G603691916
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # A19208 G10
- Zoro # G603691916
- UPC # 26634095892
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
The perfect complement to your knob or pull. Designed to accentuate your unique style or to conceal any cabinetry imperfections.
Collection: Backplates.
CtC (Inches): 3.
Diameter (Inches): 1.
Finish: Satin Nickel.
Length (Inches): 5.625.
Projection (Inches): 1.
Type: Backplate.
Width (Inches): 1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Cylindrical Lock, RK11-BD-32D-LC (RK11-BD-32D-LC)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA-A1459)
- SCHLAGE ELECTRONICS Mag Lock, Single Door, US32D, DSM, ATS, Automatic, 1500lb (M490P ATS/LED)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (25KALF)
- AMEROCK Versa 8-13/16 in 224 mm Center-to-Center Champagne Bronze Cabinet Pull (BP36915CZ)
- AMEROCK Everett 6-5/16 inch 160mm Center-to-Center Polished Nickel Cabinet Pull (BP37106PN)
- AMEROCK BP29355G10-50PACK 3-3/4" (96 mm) CTC Candler Cab Pull Satin Nickel (BP29355G10-50PACK)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Satin Nickel Cabinet Cup Pull (BP53010G10)
- AMEROCK Winsome 6-5/16 inch 160mm Center-to-Center Satin Nickel Cabinet Pull (BP36771G10)
- AMEROCK Versa 8-13/16 in 224 mm Center-to-Center Polished Chrome Cabinet Pull (BP3691526)
- AMEROCK BP29349G10-50PACK 3" (76 mm) CTC Candler Cab Pull Satin Nickel (BP29349G10-50PACK)
- Amerock Cabinet Handles & Pulls