Amerock 5BX29355G10 3.75 in. Candler Center to Center Satin Nickel Cabinet Pull - Pack of 5
Mfr # 5BX29355G10
Zoro # G103693854
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # 5BX29355G10
- Zoro # G103693854
- UPC # 26634242029
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
The Amerock 5BX29355G10 Candler 3- .75 in (96 mm) Center-to-Center Pull is finished in Satin Nickel. With a broad-faced design and traditional feet, the Candler collection offers a nice blend of traditional and transitional for maximum versatility. Enduring and versatile, Amerock's satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock's award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company's reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room
Features- Candler Center to Center Satin Nickel Cabinet Pull
- Pack of 5
- Finish: Satin Nickel
- Length: 4.38 in.
- Size: 3.75 in.
- Materials: Zinc
- Projection: 1.19 in.
- Style: Traditional
- Width: 0.75 in.
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Magnet, 18-1/2 x7-1/4 In, Ceramic, SS (10E729)
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (HH075267-FO)
- LOCKEY Strike Bracket For 2930/2985 Mechanical Keyless Narrow Stile Knob/Lever Lock (SB2985)
- EMTEK Mod Hex Cabinet Pull with 5 in Center to Center Satin Nickel Finish (86679US15)
- AMEROCK Bar Pulls 3 in 76 mm Center-to-Center Polished Nickel Cabinet Pull, 10PK (10BX40515PN)
- AMEROCK Revolve 5-1/16 inch 128mm Center-to-Center Champagne Bronze Cabinet Pull (BP36853CZ)
- AMEROCK Arc 3 inch 76mm Center-to-Center Polished Chrome Cabinet Pull, 10PK (1875359)
- AMEROCK Extent 8-9/16 in 217 mm Center-to-Center Polished Nickel Cabinet Edge Pull (BP36753PN)
- AMEROCK Mulholland 3-3/4 in 96 mm Center-to-Center Polished Chrome Cabinet Pull (BP5303126)
- AMEROCK Everett 5-1/16 inch 128mm Center-to-Center Satin Nickel Cabinet Pull (BP37105G10)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP85820192900)
- Amerock Cabinet Handles & Pulls