Amerock 25BX19010CSG9 3 in. Center to Center Sterling Nickel Cabinet Pull - Pack of 25
Mfr # 25BX19010CSG9
Zoro # G503694161
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # 25BX19010CSG9
- Zoro # G503694161
- UPC # 26634241824
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
The Amerock 25BX19010CSG9 Bar Pulls 3 in (76 mm) Center-to-Center Pull is finished in Sterling Nickel. Modern functionality meets straightforward styling. Simple. Bold. True. The sleek and sophisticated design of the Bar Pulls Collection makes a statement with clean lines and smooth textures. Sterling Nickel is a cool, smooth and metallic silver-toned finish that is timeless and subtle. Founded in 1928, Amerock's award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company's reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room
Features- Center to Center Sterling Nickel Cabinet Pull
- Pack of 25
- Finish: Sterling Nickel
- Size: 3 in.
- Length: 5.38 in.
- Materials: Carbon Steel
- Projection: 1.38 in.
- Width: 0.5 in.
- Style: Contemporary / Modern
- Weight: 8.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Foam Floor Tiles Black, 6 Pack (332522BJD)
- M-D Garage Dr Seal Vnyl30'Wh (03822)
- ROCKWOOD Door Protection Plate, 6Hx34W, SS (K1050 6x34.32D316)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35xCS)
- AMEROCK Amerock A36559 PNSS Esquire Door Pull; Stainless Steel & Polished Nickel - 160 mm (A36559 PNSS)
- AMEROCK Amerock BP5301026 Allison Value Hardware 3 in. Pull - Polished Chrome (BP5301026)
- AMEROCK Stature 12-5/8 inch 320mm Center-to-Center Champagne Bronze Cabinet Pull (BP37401CZ)
- AMEROCK Stature 5-1/16 in 128 mm Center-to-Center Oil Rubbed Bronze Cabinet Cup Pull (BP22439ORB)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Antique Silver Cabinet Cup Pull (BP53010AS)
- AMEROCK Everett 3-3/4 inch 96mm Center-to-Center Golden Champagne Cabinet Pull (BP37104BBZ)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Stainless Steel Torino Cabinet Wire Pull (K271-96-SS)
- Amerock Cabinet Handles & Pulls