Shop All Wall Plates
Amerock
3 Rocker Wall Plates, Number of Gangs: 3 Zinc, Oil Rubbed Bronze Finish
Mfr # BP36534G10
Zoro # G1889025
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Material Zinc
- Finish Oil Rubbed Bronze
- Size 7-1/2"L x 5-1/8"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36534G10
- Zoro # G1889025
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 7-1/2"L x 5-1/8"W |
Details
Item | 3 Rocker Wall Plates |
Number of Gangs | 3 |
Material | Zinc |
Finish | Oil Rubbed Bronze |
Description
BP36534G10 7-3/10 In. x 4-3/4 In. Triple Rocke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 75kA (STP240S07)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC50)
- LUTRON Dimmers, Diva, CFL/LED, Gray (DVCL-153P-GR)
- TOWER MANUFACURING Tower In-line GFCI cord conn 18" length 15 amp auto reset (30438018)
- AMEROCK Candler 2 Rocker Oil Rubbed Bronze Wall Plate (1906991)
- AMEROCK 2-Toggle Wall Plates, Number of Gangs: 2 Zinc, Satin Nickel Finish (BP36515G10)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- AMEROCK Mulholland 2 Rocker Wall Plates, Number of Gangs: 2 Zinc, Oil Rubbed Bronze Finish (BP36519ORB)
- AMEROCK Mulholland 3 Toggle Oil Rubbed Bronze Wall Plate (1907002)
- AMEROCK Mulholland 2 Toggle Oil Rubbed Bronze Wall Plate (1907001)
- LEVITON Single Duplex Walplt Stl (84003-000)
- Amerock Lighting Controls