Shop All Wall Plates
Amerock
3 Rocker Wall Plates, Number of Gangs: 3 Zinc, Oil Rubbed Bronze Finish
Mfr # BP36506ORB
Zoro # G1888949
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Material Zinc
- Size 6-1/2"L x 4-15/16"W
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36506ORB
- Zoro # G1888949
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 6-1/2"L x 4-15/16"W |
Details
Item | 3 Rocker Wall Plates |
Number of Gangs | 3 |
Material | Zinc |
Finish | Oil Rubbed Bronze |
Description
BP36506ORB 8-3/10 In. x 6-3/10 In. Candler Tri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (M10-10FX)
- FASTENMASTER CMNT BRD SCRW #8 1-5/8"" (SD-28-MWMC8158)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, rotary handle, operating mechanism kit, direct mounted (S29339)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, Z Curve (M9F44101)
- AMEROCK Mulholland 2 Rocker Wall Plates, Number of Gangs: 2 Zinc, Oil Rubbed Bronze Finish (BP36519ORB)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- AMEROCK 2-Toggle Wall Plates, Number of Gangs: 2 Zinc, Satin Nickel Finish (BP36515G10)
- AMEROCK Mulholland 3 Toggle Oil Rubbed Bronze Wall Plate (1907002)
- AMEROCK Candler 2 Rocker Oil Rubbed Bronze Wall Plate (1906991)
- AMEROCK 1 Toggle Wall Plates, Number of Gangs: 1 Zinc, Oil Rubbed Bronze Finish (BP36514ORB)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, Box Mount Blank, Black (P13BK)
- Amerock Lighting Controls