Shop All Wall Plates
Amerock
2 Toggle Wall Plates, Number of Gangs: 2 Zinc, Satin Nickel Finish
Mfr # BP36501G10
Zoro # G2330253
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Zinc
- Finish Satin Nickel
- Size 4-7/8"L x 4-15/16"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36501G10
- Zoro # G2330253
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-7/8"L x 4-15/16"W |
Details
Item | 2 Toggle Wall Plates |
Number of Gangs | 2 |
Material | Zinc |
Finish | Satin Nickel |
Description
BP36501G10 4-9/10 Candler Double Toggle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI Receptacle (GFNT2-I)
- CYBERPOWER Smart UPS, 5000VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (OR500LCDRM1U)
- BR & CH HUB TOP FEED 2"" F/R SER (DS200H2P)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, LED (ZB4BV053)
- AMEROCK Mulholland 2 Toggle Oil Rubbed Bronze Wall Plate (1907001)
- AMEROCK Mulholland 2 Rocker Wall Plates, Number of Gangs: 2 Zinc, Oil Rubbed Bronze Finish (BP36519ORB)
- AMEROCK Mulholland 1 Toggle Oil Rubbed Bronze Wall Plate (1907000)
- AMEROCK 2-Toggle Wall Plates, Number of Gangs: 2 Zinc, Satin Nickel Finish (BP36515G10)
- AMEROCK 1 Toggle Wall Plates, Number of Gangs: 1 Zinc, Oil Rubbed Bronze Finish (BP36514ORB)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 3) Toggle Gang, Light Almond (P3LA)
- Amerock Wall Plates