Shop All Wall Plates
Amerock
2 Toggle Wall Plates, Number of Gangs: 2 Zinc, Oil Rubbed Bronze Finish
Mfr # BP36501ORB
Zoro # G2330375
$10.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Zinc
- Finish Oil Rubbed Bronze
- Size 4-7/8"L x 4-15/16"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amerock
- MFR # BP36501ORB
- Zoro # G2330375
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-7/8"L x 4-15/16"W |
Details
Item | 2 Toggle Wall Plates |
Number of Gangs | 2 |
Material | Zinc |
Finish | Oil Rubbed Bronze |
Description
BP36501ORB 4-9/10 In. x 4-7/10 In. Candler Dou
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYL2)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6AC)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- SCHNEIDER ELECTRIC 3-phase control relay, Harmony Control Relays, 8A, 2CO, overvoltage and undervoltage detection, 200...240V AC (RM22TR31)
- AMEROCK Candler 2 Rocker Oil Rubbed Bronze Wall Plate (1906991)
- AMEROCK 1 Toggle Wall Plates, Number of Gangs: 1 Zinc, Oil Rubbed Bronze Finish (BP36514ORB)
- AMEROCK Mulholland 1 Gang Oil Rubbed Bronze Wall Plate (1907008)
- AMEROCK Mulholland 3 Toggle Oil Rubbed Bronze Wall Plate (1907002)
- AMEROCK Mulholland 2 Toggle Oil Rubbed Bronze Wall Plate (1907001)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- Amerock Wall Plates