Shop All Wall Plates
Amerock
1 Toggle Wall Plates, Number of Gangs: 1 Zinc, Oil Rubbed Bronze Finish
Mfr # BP36514ORB
Zoro # G1888964
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Zinc
- Finish Oil Rubbed Bronze
- Size 3-3/16"L x 4-15/16"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amerock
- MFR # BP36514ORB
- Zoro # G1888964
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 3-3/16"L x 4-15/16"W |
Details
Item | 1 Toggle Wall Plates |
Number of Gangs | 1 |
Material | Zinc |
Finish | Oil Rubbed Bronze |
Description
BP36514ORB 7-3/10 In. x 4-3/4 In. Mulholland S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Keylock Insert, NOVAL Accessory, Steel (CLKDBM3)
- ECLIPSE TOOLS Wire Ferrule, Gray, 1 AWG2, 8mm, PK200 (701-035)
- TOLSEN 8 Black Cable Tie Heavy Duty UV Rated Nylon, 100PK (50119)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J53X)
- AMEROCK Mulholland 2 Rocker Wall Plates, Number of Gangs: 2 Zinc, Oil Rubbed Bronze Finish (BP36519ORB)
- AMEROCK Mulholland 1 Gang Oil Rubbed Bronze Wall Plate (1907008)
- AMEROCK Candler 2 Rocker Oil Rubbed Bronze Wall Plate (1906991)
- AMEROCK Mulholland 1 Toggle Oil Rubbed Bronze Wall Plate (1907000)
- AMEROCK Mulholland 2 Toggle Oil Rubbed Bronze Wall Plate (1907001)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- MAXPOWER Wall Plate Phone Flush 1-Port - Stainless Steel (MA81244)
- Amerock Lighting Controls