Shop All Wall Plates
Amerock
1 Receptacle Wall Plates, Number of Gangs: 1 Zinc, Oil Rubbed Bronze Finish
Mfr # BP36508ORB
Zoro # G2082444
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Zinc
- Finish Oil Rubbed Bronze
- Size 2-7/8"L x 4-15/16"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36508ORB
- Zoro # G2082444
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 2-7/8"L x 4-15/16"W |
Details
Item | 1 Receptacle Wall Plates |
Number of Gangs | 1 |
Material | Zinc |
Finish | Oil Rubbed Bronze |
Description
BP36508ORB 11-3/5 In. x 6-3/10 In. Candler Sin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPI Water Proof Limit Switch, Leaf, Lever, SPDT, 5A @ 120V AC, Actuator Location: Top (E1264-503)
- EATON Circuit Breaker, FAZ Series 3A, 1 Pole, 277/480V AC, D Curve (FAZ-D3/1-SP)
- GENERAC Block Heater For Guardian Series (5615)
- NSS SOLENOID - 36V 4 POST (2792021)
- AMEROCK 1 Toggle Wall Plates, Number of Gangs: 1 Zinc, Oil Rubbed Bronze Finish (BP36514ORB)
- AMEROCK Mulholland 2 Rocker Wall Plates, Number of Gangs: 2 Zinc, Oil Rubbed Bronze Finish (BP36519ORB)
- AMEROCK 2-Toggle Wall Plates, Number of Gangs: 2 Zinc, Satin Nickel Finish (BP36515G10)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- AMEROCK Mulholland 1 Gang Oil Rubbed Bronze Wall Plate (1907008)
- AMEROCK Candler 2 Rocker Oil Rubbed Bronze Wall Plate (1906991)
- GHOST CONTROLS Ghost Controls AXWK Premium Wireless Keypad (AXWK)
- Amerock Wall Plates