Shop All Lawn Mower Wheels & Hubs
This Product is Discontinued
Amerityre
Flat Free Tire, solid 9" x 3.5"-4 polyurethane, 3.25" center hub (Discontinued)
Mfr # 11-93504-BN-C325-58
Zoro # G904234669
This Product is Discontinued
Key Features
- Material Polyurethane Foam
- Bearing Size 5/8"
- Wheel Bearings SP Ball Bearing
- Tread smooth
- Hub type center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amerityre
- MFR # 11-93504-BN-C325-58
- Zoro # G904234669
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Dimensions
Bearing Size | 5/8" |
hub length | 3.25" |
Hub Size | 3.25" Center |
Details
Material | Polyurethane Foam |
Wheel Bearings | SP Ball Bearing |
Tread | smooth |
Hub type | center |
Description
The Amerityre 9 x 3.50-4 solid tire with smooth tread is mounted on a 4" steel rim with a 3.25" centered hub and 5/8" semiprecision ball bearings. It is a popular tire for lawn mowers, agricultural equipment, and other "Not for Highway Service" applications. It provides a comparable ride to a properly inflated pneumatic tire. The tires are non-marking, will not dry rot or suffer sun damage, and virtually maintenance free.No flat tires means less equipment downtime and lower overall operating costs! The tire is produced using our proprietary polyurethane foam formulation which produces a closed cell foam with superior load bearing capability. The tire has a static load bearing capability of 250 lbs. Some competitors offer a “foam-filled” pneumatic tire as an alternative to our flat free tire. Limitations on “foam filled” tires include poorly weight-balanced tires, heavier tires than a comparable flat-free tire, and poor ride quality. Users interested in experiencing superior quality and performance should look no further than Amerityre for their tire needs. Our patented manufacturing process produces a perfectly balanced tire that stands up to the most difficult applications. All of our tires are produced in the USA at our Boulder City, NV facility. Our tires will last twice as long as rubber tires in an equivalent application and the lower rolling resistance of our tire compared to rubber tires means longer battery life for your electric vehicle. Our low energy manufacturing process and non-toxic raw materials make Amerityre the "Green" alternative compared to rubber tires. Don't settle for a cheap imported solid tire that will provide disappointing performance - get youself an Amerityre tire and experience the quality and performance you deserve. 9 x 3.5-4 solid, smooth tread, non-marking tire on a 4" white steel rim, 3.25" center hub, 5/8" roller cage bearing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.