Shop All Gutters & Downspouts
Amerimax Home Products
Univ ALU Leaf Strainer
Mfr # 21348
Zoro # G308251231
product price: $5.99
/ea
Sold in multiples of 24 for $143.76
$143.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.75 in.
- Opening Size Universal
- Material Aluminum
- Color Silver
- Features Center Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerimax Home Products
- MFR # 21348
- Zoro # G308251231
- UPC # 49821213480
- Country of Origin United States
- Category Gutters & Downspouts
Dimensions
Length | 3.75 in. |
Opening Size | Universal |
Details
Item | Universal Aluminum Leaf Strainer |
Material | Aluminum |
Color | Silver |
Features | Center Post |
Description
Universal, Aluminum Leaf Strainer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A PLY 626 KD)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W (A3651D045KA)
- VON DUPRIN Von Duprin Accessories (114317-00)
- MSI Premium Black Splitface Ledger Corner 6 in. X 18 in. Natural Slate Wall Tile, 6PK (ZOR-PNL-0136)
- AMERIMAX HOME PRODUCTS ELBOW ""B"" 3""X4"" ALUM WHT (47265)
- AMERIMAX HOME PRODUCTS 5 WHT Slip Connector (T0505)
- AMERIMAX HOME PRODUCTS 5 WHT Vinyl End Cap (T0511)
- AMERIMAX HOME PRODUCTS 2x3 White Downspout (M0593)
- AMERIMAX HOME PRODUCTS Joiner Contemp Vinyl White 5In (T0505)
- AMERIMAX HOME PRODUCTS 5 in. W X 9 in. L White Vinyl Traditional Gutter Drop Outlet (M0506-6)
- AMERIMAX HOME PRODUCTS DWNSPOUT ELBOW ALUM BLACK B (2506535)
- Amerimax Home Products Gutters & Downspouts