Shop All Food Service Appliance Parts
Amerimax Home Products
Splash Block Green
Mfr # 3012-12
Zoro # G7749670
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Length 24 in
- Height 2-1/2 in
- Width 11-1/2 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerimax Home Products
- MFR # 3012-12
- Zoro # G7749670
- UPC # 718448730129
- Country of Origin Canada
- Category Food Service Appliance Parts
Dimensions
Length | 24 in |
Height | 2-1/2 in |
Width | 11-1/2 in |
Details
Material | Vinyl |
Color | Green |
Description
For an easy and convenient way to move damaging rainwater away from your foundation look no further than the new Amerimax Splash Block. The unique cut out in the back of the splash block allows it to fit underneath your downspout in applications where the elbow of the downspout sits near to the ground with low clearance. This product also features a hole in the front of the splash block allowing it to be secured to the ground with a landscape spike preventing the product from being impacted by any severe weather or wind. The durable resin construction is able to withstand the elements it is subjected to on a daily basis making it a long lasting solution for moving damaging rainwater away from your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Dump Valve, 240V 50/60Hz (14063)
- TEAS TEA Tea Unsweetened Jasmine 16.9 fl. oz., PK12 (08100)
- NUTRICHEF 13Pc Professional Ss Knife Set (NCKNS13)
- BUNN Red Handle Urns Faucet Repair Kit (28708.0000)
- AMERIMAX HOME PRODUCTS Splash Block Slate (3014-12)
- AMERIMAX HOME PRODUCTS Splash Block Brown (3011-12)
- AMERIMAX HOME PRODUCTS Splash Block Stone (3013-12)
- STAR MANUFACTURING Bulb, Light (40W, 240V) (50-1025)
- PRIME-LINE Plastic Screen Clip, 3/16 in., Gray 100 Pack (PL 14544)
- WATTS SUPLY HOSE 3/4""ID X 1""OD (BR001034075R)
- COMPONENT HARDWARE Fixture, Light (Poly Globe) (VXS-100-PC)
- Amerimax Home Products Food Service Appliance Parts