Shop All Common Nails
Amerimax Home Products
Common Nail, 4 in L, Steel, Galvanized Finish
Mfr # 513176
Zoro # G704011859
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerimax Home Products
- MFR # 513176
- Zoro # G704011859
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 4 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Description
Features
- Galvanized Steel Fascia Bracket With Nails
- 4 Pack
- Color - White
- Dimension - 4.25 x 4 x 1.5 in.
- Item Weigjht - 0.91 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0001)
- CROSBY Oval Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Steel, Hot Dipped Galvanized (1090517)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 25 PK (07548)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 6 in Length, 10 PK (U51050.031.0600)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 15020 4 Pack Gutter Fascia Bracket With Nails - 4 in (214965)
- PRO-FIT Common Nail, 3 in L, 10D, Bright Finish (0053175)
- ARROW FASTENER Common Nail, 1/2 in L, Steel, Galvanized Finish, 23 ga (23G12-1K)
- ZORO SELECT Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga, 68 PK (4NEN7)
- HILLMAN Common Nail, 3/8 in L, 12D, Steel, Hot Dipped Galvanized Finish (461476)
- HILLMAN Common Nail, 3/4 in L, Steel, 6 PK (9524)
- B&C EAGLE Common Nail, 1-1/4 in L, 316 Stainless Steel, 18 ga, 1000 PK (B18114SS-1M)
- Amerimax Home Products Common Nails