Shop All Common Nails
Amerimax Home Products
Common Nail, 4 in L, Steel, Galvanized Finish
Mfr # 183590
Zoro # G304011976
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerimax Home Products
- MFR # 183590
- Zoro # G304011976
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 4 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Description
Features
- Galvanized Steel Fascia Bracket With Nails
- 4 Pack
- Color - Brown
- Dimension - 4.25 x 4 x 1.5 in.
- Item Weigjht - 0.91 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 25 PK (U01200.043.0075)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1"-8 Int Thrd Sz, Carbon Steel, 5 PK (329-16)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (HWTCIF-1000620SL-100BX)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (N01200.100.0275)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 15020 4 Pack Gutter Fascia Bracket With Nails - 4 in (214965)
- AMERIMAX HOME PRODUCTS Common Nail, 4 in L, Steel, Galvanized Finish (513176)
- TINKERTOOLS GR024L Round Head Framing Nails 3.25 x 0.131 in. (TI2515979)
- HILLMAN 42015 1 lbs Panel Nails Dark Brown - 1 in. (55858)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Hot Dipped Galvanized Finish, 9 ga (10HGC)
- PRIMUS SOURCE Common Nail, 3-1/2 in L, 16D (16DUP1)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 11.50 ga (6HGC1)
- Amerimax Home Products Common Nails