Shop All Drain Components
Amerimax Home Products
Amerimax Home Products 51910 Flex Drain Perforated Flexible & Expandable - 12 ft.
Mfr # 51910
Zoro # G504165646
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerimax Home Products
- MFR # 51910
- Zoro # G504165646
- UPC # 732736509105
- Country of Origin China
- Category Drain Components
Description
Flex Drain Perforated Flexible & Expandable - 12 ft.
Perforated Flexible/Expandable. Expands from 6 ft. to 25 ft. No elbows needed. Great for french drains. Connects over 3 inch corrugated pipe and inside 4 inch corrugated pipe and PVC. Ideal for ground water drainage. Exceeds all applicable ASTM standards. Made in the USA.
Features- Flex Drain Perforated Flexible & Expandable - 12 ft.
- Dimension: 0.75 x 0.75 x 0.75 in.
- Cube: 0.42
- Length: 12 ft.
- Size: 4 in.
- Weight: 2.27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Fill Valve, 747 Refill Rate 17.3% (1149142)
- LEGEND VALVE 2" T-710 S.S. BALL VALVE (113-128)
- NANTUCKET SINKS Small Single Bowl Undermount Granite Composite Black (PR2418-BL)
- RICHELIEU 3 316inch 81 mm Surface Mounted Slide Latch for Bathroom Partition Door, Chrome (50200140)
- AMERIMAX HOME PRODUCTS Flex Drain Solid - 12 ft. (AM600627)
- ALLPOINTS Allpoints 1002006 Waste, Lever Handle, 1.5" & 2" (1002006)
- ZURN JP2375-T - Cast Iron Enameled 3/4 Grate for the FD2375 Floor Sink (JP2375-T)
- WESTBRASS Bottle Trap 1/4-Turn Lavatory Kit W/ Valves & Risers PNI (D1438QRL-05)
- KEENEY MFG Dishwasher Installation Kit with Water Supply and Drainage Parts (MK-DSHWSHR)
- DIAL MFG Overflow Nyl Drain Kit (9244)
- ALLPOINTS Lock, Drain, Dome, 4" (1021206)
- Amerimax Home Products Drain Components