Shop All Toilet Seats
Amerimax Home Products
Amerimax Home Products 150121 Hidden Hanger With Screw - 4 in
Mfr # 513168
Zoro # G804000920
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerimax Home Products
- MFR # 513168
- Zoro # G804000920
- Country of Origin United States
- Category Toilet Seats
Description
Features
- Hidden Hanger With Screw
- Galvanized
- Unpainted
- Size - 4 in.
- Dimension - 4.5 x 1 x 1.37 in.
- Item Weigjht - 0.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Green Drain 3.5in Waterless Trap Seal (8400129)
- DELTA 22 (73324-SS)
- MOEN M-Dura One-Handle Laboratory Faucet (8103)
- HOSE MASTER 1/2" Dia x 24" L SS Flexible Metal Hose (G050CM240)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR1200-001)
- BRONDELL HAND HELD BIDET SLVR (CSL-40)
- EAGO EAGO R-108SEAT Replacement Soft Closing Toilet Seat for TB108 (R-108SEAT)
- BEMIS Elg Cfwc Ec Mwd Seat Almond, With Cover, Enameled Wood, Elongated (7B1500EC 146)
- COMFORT SEATS Commercial Quality Deluxe Plastic Seat, Black Check Hinge, Elongated Open Front Less Cover (C106C90)
- KOHLER Reve Quiet Close Toilet Seat (4777-0)
- EAGO EAGO R-353SEAT Replacement Soft Closing Toilet Seat for TB353 (R-353SEAT)
- Amerimax Home Products Toilet Seats