Shop All Flashings
Amerimax Home Products
Amerimax Home Product 850678 8 in. x 20 ft. Copper Flashing
Mfr # 5337811
Zoro # G803980476
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerimax Home Products
- MFR # 5337811
- Zoro # G803980476
- UPC # 49821506780
- Country of Origin China
- Category Flashings
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Easy and simple use kit
- Composed of hardened, durable copper
- Quick, easy repair for roofs and gutters
- Easily installed with copper or stainless steel nails
- Color: Copper
- Material: Copper
- Type: Flashing
- Flashing Height: 8 in.
- Flashing Length: 20 ft.
- Flashing Width: 8 in.
- Flashing Type: Roof Flashing
- Fits: Fits to roofs and gutters
- Shape: Cylindrical Th
- Dimensions: 8" H x 3.9" W x 3.9" L
- Weight: 3.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE 20"x25"x1" Electrostatic Air Filter (ES20251)
- DAYTON Cabinet Exhaust Fan, 54 In, 208-230/460 V (1AHD7)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/2 in Dia., Full Spool: 340 Feet (RFRB-0500-340)
- EATON Pilot Light Head, Amber, 22 mm (M22-L-A)
- AMERIMAX HOME PRODUCTS 70424 24 In. x 10 ft. Flash Roll Galvanized (AM386179)
- AMERIMAX HOME PRODUCTS 243x1x10 BRN Drip Edge (5701419120)
- AMERIMAX HOME PRODUCTS FLASHING GALV STD 8""X50' (70008)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ12X50' (68012)
- AMERIMAX HOME PRODUCTS 30"X50' Galv Flashing (70030)
- AMERIMAX HOME PRODUCTS FLASHING GALV STD 8""X10' (70408)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ20X50' (68020)
- Amerimax Home Products Flashings