Shop All Flashings
Amerimax Home Products
Amerimax Home Product 70420 20 in. x 10 ft. Flashing Galvanized Standard
Mfr # 57798
Zoro # G103980305
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amerimax Home Products
- MFR # 57798
- Zoro # G103980305
- UPC # 49821704209
- Country of Origin China
- Category Flashings
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Easy and simple use kit
- Composed of hardened, galvanized steel
- Quick, easy repair for roofs and gutters
- Immediately stops leaks
- Color: Silver
- Material: Galvanized Steel
- Type: Roll Valley Flashing
- Flashing Height: 20 in.
- Fits: Multiple Entry
- Shape: Cylindrical
- Flashing Length: 120 in.
- Flashing Width: 5.5 in.
- Flashing Type: Roof Flashing
- Dimensions: 6" H x 6" W x 20" L
- Weight: 7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO FLYING INSECT SCREEN-FUR200, SUBURBAN, DUOTHERM, 2PK, BLISTER (42141)
- MAXITROL 12A34 3/8" Npt. Vent Limiter For (12A34)
- SCHNEIDER ELECTRIC Thermostat, (16) Reverse, (25) Direct (2218-133)
- CARRIER Dual Pressure Switch (HK06NB023)
- AMERIMAX HOME PRODUCTS FLASHING GALV STD10""X50' (70010)
- AMERIMAX HOME PRODUCTS 15x10 WHT Drip Edge (5761600120)
- AMERIMAX HOME PRODUCTS FLASHING GALV STD12""X50' (70012)
- AMERIMAX HOME PRODUCTS 10' WHT ALU Drip Edge (5509900120)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ12X50' (68012)
- AMERIMAX HOME PRODUCTS 2x10 WHT Com Drip Edge (5760200120)
- GOURMETGALLEY 68707 Pre-Bent Step Flashing - Silver - Aluminum (GO2745077)
- Amerimax Home Products Flashings