Shop All Flashings
Amerimax Home Products
Amerimax Home Product 70014 14 in. x 50 ft. Flashing Galvanized Standard
Mfr # 70014
Zoro # G803980339
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amerimax Home Products
- MFR # 70014
- Zoro # G803980339
- UPC # 49821700140
- Country of Origin United States
- Category Flashings
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Easy and simple use kit
- Composed of hardened, galvanized steel
- Quick, easy repair for roofs and gutters
- Immediately stops leaks
- Color: Silver
- Material: Galvanized Steel
- Type: Roll Valley Flashing
- Flashing Height: 14 in.
- Fits: Multiple Entry
- Thickness: 0.01 in.
- Flashing Length: 50 ft.
- Flashing Width: 5.5 in.
- Flashing Type: Roof Flashing
- Shape: Cylindrical
- Dimensions: 14" H x 5.5" W x 5.5" L
- Weight: 24.39
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW 10 in. x 10 in. to 8 in. Ceiling Register Box (CRB10X10X8)
- LOCHINVAR Tst2052 High Limit 175 Degree (TST2052)
- YORK Pressure Control, 50 deg./71 deg. F (S1-025-39909-000)
- KRUETER VAV CTRLR W/O Bracket&Logo (CSC-3017-16)
- AMERIMAX HOME PRODUCTS FLASHING GALV STD10""X50' (70010)
- AMERIMAX HOME PRODUCTS FLASHING ALUM STD 4""X50' (68104)
- AMERIMAX HOME PRODUCTS Flashing Alum Versa8X50' (66008)
- AMERIMAX HOME PRODUCTS Flashing Alum Versa20X10 (66320)
- AMERIMAX HOME PRODUCTS 100PK 5x7 Galv Flashing (70800)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ20X50' (68020)
- 3M 3M 7010379532 Deck and Joist Flashing Tape 8047 - Translucent, 3" x 75' (7010379532)
- Amerimax Home Products Flashings