Shop All Freezers
Amerikooler
Custom Walk-in Cooler / Freezer Combo with Remote Refrigeration
Mfr # 469CUSTMCRR
Zoro # G411379310
product price: $18,886.99
/ea
Free Shipping & Returns
$18,886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerikooler
- MFR # 469CUSTMCRR
- Zoro # G411379310
- Country of Origin United States
- Category Freezers
Description
With a variety of modifications and accessories this custom unit can be built to your exact specifications. This specific style comes supplied with a remote refrigeration system and it allows you to select from a variety of refrigeration options. The size of this unit is customizable to fit your specific facility. Plus you can choose between 4 different finish types for the exterior and interior. Durable Panels : This unit has 26gauge Acrylume coated steel stucco embossed panels are coated with corrosionresistant acrylic paint for longlasting use. This comes as a standard option with other choices available. They use a cam action locking system and compression gasket to form rigid airtight joints for the perfect fit. Inside the panels is 4'' thick AKXPSF rigid foam that not only helps the walkin operate efficiently and maintain consistent temperatures but also helps give it exceptional structural integrity. Customizable Door : This unit allows you to pick the size type and hinge location for the door. Doors come with adjustable springassisted hinges and a heavy pull handle with a key lock. A door closer provides additional smooth closing while the threesided magnetic gasket securely latches the unit shut. Plus a heated pressure relief vent is mounted on the door jamb to ensure a frostfree positive seal. LED Thermometer : An interior safety release is included to prevent accidental entrapment. A digital LED thermometer is mounted on the exterior for simple temperature monitoring while the interior is illuminated by an LED light for easy product identification. Designed for Versatility : This walkin's cooler compartment can be a floorless model or it can be created with your choice of flooring. Select between aluminum stainless steel and aluminum tread plate flooring. To enhance your unit add additional accessories such as extra lighting ramps alarm systems glass doors and strip curtains. Create the perfect walkin to accommodate your workflow with this custom unit. CustomQuote Unit : This Amerikooler customquote unit allows you to order the perfect walkin for your specific needs. By filling out the quote form you can describe exactly what you are looking for. A team of experts will acquire any additional information that is needed to complete your quote. Then you will receive a final summary of your new walkin for approval.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Well W/ Control Box 240V (5P-SS206TDU)
- HOBART Needle Bearing (BN-002-18)
- VULCAN HART Tube Screen 17-1/2'' X 17-1/2'' (410738-2)
- HOBART Motor 230V, 1/3Hp, 1P 1725 (345201-1)
- DANBY Chest Freezer, 33 1/4" H, 44" W, 10 cu ft (DCF100A5WDB)
- KOOLMORE Commercial Deep Chest Freezer with Two Wire Basket, 20 cu. ft. Extra Large Food and Meat Storage (SCF-20C)
- ACCUCOLD Freezer, 0.8A, 17-5/8" Overall Depth (FS24L)
- KOOLMORE 48" Stainless Steel 2 Door Worktop Commercial Freezer with 3 1/2 Backsplash - 12 cu.ft, (FWT-2D-12C)
- WHYNTER 3.0 cu. ft. Energy Star Upright Freezer with Lock, Black (CUF-301BK)
- COMMERCIAL COOL 4.5 Cu. Ft. Freestanding Freezer (CCRRD45HB)
- COMMERCIAL COOL 7.0 Cu. Ft. Chest Freezer (CCFE76)
- Amerikooler Freezers