Shop All Step Stools
Amerihome
Utility Stool, 3 Step, With 1-Step Folding Platform Stool Set
Mfr # STL31KIT
Zoro # G3847838
product price: $104.99
/ea
Free Shipping & Returns
$104.99
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
- Brand Amerihome
- MFR # STL31KIT
- Zoro # G3847838
- UPC # 27077084573
- Country of Origin China
- Category Step Stools
Description
Set includes one 3-step folding ladder and one 1-step folding platform stool.3 Step Ladder overall dimensions: Open: 53H X 18L X 29W, Folded: 56.5H X 19L X 4W, Platform size: 15L X 10.25W X 1.25H, Top step is 28from the ground.Single Step Platform overall dimensions: Open: 9W x 13L x 6.875H, Folded: 15.5W x 10.5L x 1.75H, Platform step measures 15L x 10.25D, step is 6.875off the floor.300 lbs. weight capacity.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- RICHELIEU HARDWARE Green Series Design Caster, Swivel with Brake, with Plate, Gray and Chrome (50761140101)
- ALL GEAR Round Braid Ppl Rope, 1/2In dia., 100ft L (AGUH12100)
- HARRINGTON Hoist/Trolley, 4000lb, 10ftLift (G-NTH020-10)
- NITE IZE Carabiner Clip, 1-31/32 in., Silver (LSB2-11-R3)
- AMERIHOME Utility Stool, 2 Step (STL2BX)
- AMERIHOME Lightweight Single Step Aluminum Step Stool, Bright Green (STL1AGNBX)
- COTTERMAN Rolling Ladder, Steel, 20"H., Yellow, Bottom Width: 18" (1002N1818A3E10B3C2P1)
- WERNER 2 Steps, Fiberglass Step Stand, 300 lb. Load Capacity, Silver/Orange (TW6202)
- VESTIL Welded Aluminum Step Stand (SSA-3)
- CRAMER 2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Red (50011PK-43)
- SANDEL Step Stand Kit, Orange, Plastic, PK4 (1170-B)
- Amerihome Step Stools