Shop All Toilet Paper Dispensers & Holders
This Product is Discontinued
Amerihome
Stainless Steel Double Roll Toilet Paper Holder (Discontinued)
Mfr # PPHOLD
Zoro # G3847305
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerihome
- MFR # PPHOLD
- Zoro # G3847305
- UPC # 27077083736
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Description
The AmeriHome Stainless Steel Double Roll Toilet Paper Holder with Mobile Phone Shelf is ideal for churches, workplaces, retail stores, and other commercial spaces.
Holds 2 large "mega" rolls of toilet paper measuring up to 4" W x 5" D.
3/4" diameter roll holder with 2.5" removable end knob.
Easy to install pre-drilled mounting holes are 8.625" apart.
Hardware included 3 drywall anchors and 3 drywall screws.
Holds up to 1 lbs.
Overall size: 10.25" W x 4" H x 4.5" D.
Holds 2 large "mega" rolls of toilet paper measuring up to 4" W x 5" D.
3/4" diameter roll holder with 2.5" removable end knob.
Easy to install pre-drilled mounting holes are 8.625" apart.
Hardware included 3 drywall anchors and 3 drywall screws.
Holds up to 1 lbs.
Overall size: 10.25" W x 4" H x 4.5" D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.