Shop All Breakroom & Cafeteria Tables
Amerihome
Square Wood Top, Black
Mfr # BTABLEWSQ
Zoro # G3846937
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Tabletop Material Wood
- Tabletop Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerihome
- MFR # BTABLEWSQ
- Zoro # G3846937
- UPC # 27077080278
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Details
Shape | Square |
Tabletop Material | Wood |
Tabletop Color | Black |
Description
The AmeriHome Adjustable Height Wood Top Square Bar Table makes a great addition to your bar, game room, or basement.
Add dining space to your kitchen, staff room, restaurant, bar, game room, or basement.
Polished chrome base and with a wood black top has a hint of classic vintage style.
Durable painted wood top makes wiping up spills easy and resists stains.
24" square table top with adjustable height from 27" to 36", 18" diameter chrome base.
330 pound weight capacity.
Add dining space to your kitchen, staff room, restaurant, bar, game room, or basement.
Polished chrome base and with a wood black top has a hint of classic vintage style.
Durable painted wood top makes wiping up spills easy and resists stains.
24" square table top with adjustable height from 27" to 36", 18" diameter chrome base.
330 pound weight capacity.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Grey (XU-A3672-REC-GY-T-A-GG)
- ALERA Reception Lounge Series Club Chair, Leather, 31-1/2" x 32" (ALERL23LS10B)
- KFI Poly Stack Chair, w/Perforated Back (CS2300-P10)
- LORELL Managerial Chair, Leather, 38-1/2" Height, Adjustable Arms, Black (LLR60115)
- AMERIHOME Pub Height Table 24"X24" W/ Rosewood Top and Metal Legs, Seats 2 to 4 (SWPUBTB)
- AMERIHOME Loft Rustic Gunmetal Metal Pub Table with Wood Top (PUBTSWT)
- AMERIHOME Retro Soda Shop Table, Red (SFTABLER)
- AMERIHOME Classic Bistro Table, Square (ATABLESQ)
- AMERIHOME Classic Bistro Table, Round (ATABLE)
- ICEBERG Round CaféWorks™ Table, Walnut - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Walnut (65667)
- AMGOOD 18 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-1860-BS-Z)
- Amerihome Breakroom & Cafeteria Tables