Shop All Bar & Counter Height Tables
This Product is Discontinued
Amerihome
Round Stainless Steel Bar Table, 44" H x 23.5" Diameter Top (Discontinued)
Mfr # SSPUBT
Zoro # G3846273
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tabletop Material Stainless Steel
- Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerihome
- MFR # SSPUBT
- Zoro # G3846273
- UPC # 27077083576
- Country of Origin China
- Category Bar & Counter Height Tables
Details
Tabletop Material | Stainless Steel |
Surface Material | Stainless Steel |
Description
The AmeriHome Stainless Steel Round Bar Table is a stylish way to add dining and entertaining space your kitchen, staff room, or restaurant. 304 grade stainless steel top, with brushed nickel base and pedestal. 1/2" thick MDF table top with stainless steel surface. 23.5" diameter, 18" base, 44" high, height not adjustable. 330 pound weight capacity.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.