Shop All Dining Room Tables & Sets
Amerihome
Pub Table Set, 24" With Rosewood Top and Metal Legs, Seats 4
Mfr # HCPUBSET
Zoro # G3846718
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Tabletop Material Wood
- Surface Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amerihome
- MFR # HCPUBSET
- Zoro # G3846718
- UPC # 27077084160
- Country of Origin India
- Category Dining Room Tables & Sets
Details
Shape | Square |
Tabletop Material | Wood |
Surface Material | Wood |
Description
The AmeriHome 24" Rosewood Bar Height Pub Table Set with four Bar Stools will make a striking impression in any kitchen or dining room. Table top measures 24" L x 24" W, stands 41" from the ground Table has a 330 lbs weight capacity Overall table dimensions 24" W x 24" L x 41" H, weighs 37 lbs. 0.75" thick wood top and seat Bar stool seat measures 12.25" square Overall height of 30" Overall stool dimensions 17" W x 17" D x 30" H, each chair stool 19 lbs. Indoor use only, assembly required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter (17902)
- HIRSH Pedestal Desk, 30 in D X 60 in W X 29.5 in H, Platinum / White, Steel (22655)
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, Black, Contemporary, Modern (I 2381)
- VERSARE StraightWall Sliding Portable Partition 11'3" x 6' Latte Fabric (1472513)
- AMERIHOME Dining Table 36" x 36" with Rosewood Top and Metal Legs, Seats 2 to 4 (SWTB36)
- AMERIHOME Acacia Wood 63" Dining Table (AWDT63)
- FLASH FURNITURE Natural Lam, Banquet Chair, Rnd, 36" (HDBF1003-GG)
- FLASH FURNITURE Round Table, Princeton Rnd Glass, Blck Frame, 45", 45" W X 45" L X 29" H, Glass, Clear (XU-TBG-17-GG)
- BAXTON STUDIO Reneau Grey Upholstered Espresso Wood 7-Piece Dining Set (162-10528-10519)
- FLASH FURNITURE 52 W X 14 L X 32 H, Engineered Wood, Black/Walnut (ZG-034-BK-WAL-GG)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 42 in W X 42 in L X 29.5 in H, Wood, Cinnamon/Espresso (T58-42DP)
- Amerihome Dining Room Tables & Sets