Shop All Bar Height Stools
Amerihome
Loft Silver Metal Bar Stool, PK2
Mfr # BS0302PK
Zoro # G3847542
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amerihome
- MFR # BS0302PK
- Zoro # G3847542
- UPC # 27077080346
- Country of Origin China
- Category Bar Height Stools
Description
These AmeriHome Metal Bar Stools are durable enough for use in the shop, and stylish enough to use in the kitchen, game room, bar, basement, dorm room, or loft.
Scratch-resistant powder coated paint finish.
Easily stacks for convenient storage.
X-brace support under the seat for stability and durability.
Seat height: 30" H.
Seat size: 12" L x 12" W.
17" W x 17" D x 30" H.
Weight Capacity: 330 lbs.
Each stool weighs 12.5 lbs.
Sold in a set of 2.
Scratch-resistant powder coated paint finish.
Easily stacks for convenient storage.
X-brace support under the seat for stability and durability.
Seat height: 30" H.
Seat size: 12" L x 12" W.
17" W x 17" D x 30" H.
Weight Capacity: 330 lbs.
Each stool weighs 12.5 lbs.
Sold in a set of 2.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Cotton Honeycomb Blanket 66X90 (HONEY-66-W)
- AMERICAN TIME Clock, Aluminum Case, Analog, 16-1/4"W, 1.5V (WN64AGDD304BP)
- DREAMSEAT Xpression Pro Gaming Chair with Michigan State Spartans Sparty Logo (XZXPPRO032-PSCOL13224A)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Brown (I 7339)
- AMERIHOME Loft Silver Metal Bar Stool, PK4 (BS030SET)
- AMERIHOME Classic Faux Leather Bar Chair Set, Gray, PK2 (BSLCGSET)
- AMERIHOME Classic Faux Leather Bar Chair Set, Coffee, PK2 (BSLCCSET)
- AMERIHOME Indoor/Outdoor 30" Metal Bar Stool Set, PK4 (BSZGM30SET)
- AMERIHOME Loft Gun Metal 30" Silver Metal Bar Stool, PK4 (BSMETALSET)
- AMERIHOME Adjustable Height Solid Color Monochromatic Bar Stool Set, Black, PR (BS199BLKSET)
- SAFAVIEH Timmy Black Iron Wire Stool (FOX4508A)
- Amerihome Bar Height Stools