Shop All Coffee Tables
Amerihome
Loft Rustic Gunmetal Metal Dining Table with Wood Top
Mfr # BTABLE30
Zoro # G3847427
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Wood
- Surface Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerihome
- MFR # BTABLE30
- Zoro # G3847427
- UPC # 27077080858
- Country of Origin China
- Category Coffee Tables
Details
Tabletop Material | Wood |
Surface Material | Wood |
Description
Add some modern industrial charm to you dining room or kitchen with the AmeriHome Loft Rustic Gunmetal Metal Dining Table with Wood Top. Aged Gunmetal bases are the color of weathered bronze, and gives this bistro table an industrial, modern style. Dark elm wood tabletop measures 55" L x 31.25" D, 1" thick. Metal construction with scratch-resistant powder coated paint finish. X-brace support under the table top for stability and durability. Overall size: 55" W x 31.25" D x 31" H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Assembly, 30" Pole (CT530POLE)
- ZORO SELECT Mini Blinds, 48" Lx 46" W, Vinyl/Metal (493P17)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Cloud Gray Fabric Clear Window (1852308-2)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, Tilt, Cast, Nav (BR-VMBST-RG-T1-NF-RC-8582)
- AMERIHOME Loft Rustic Gunmetal Metal Counter Height Dining Table with Wood Top (BTABLE40)
- AMERIHOME Dining Table 63" x 35" with Rosewood Top and Metal Legs, Seats 4 to 6 (SWDT63)
- FLASH FURNITURE Jasper Farmhouse Style Solid Wood Coffee Table w/X-Frame Design and Lower Shelf in Walnut (LFS-2007-WAL-GG)
- SAFAVIEH Willow Coffee Table, Clear (FOX6014A)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Black (ET-CT002-1-BK-GG)
- BAXTON STUDIO Elada Wenge Finished Wood Coffee Table (159-9868)
- ALATERRE FURNITURE 31.9" W, 31.9" L, 14.6" H, Eucalyptus Top, Brown (80-OUTD-WD-STCT)
- Amerihome Coffee Tables