Shop All Dining Room Chairs
Amerihome
Loft Rustic Gunmetal Metal Dining Chair With Wood Seat, PK4
Mfr # DCHAIRSWT
Zoro # G4486597
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Color Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amerihome
- MFR # DCHAIRSWT
- Zoro # G4486597
- UPC # 27077080407
- Country of Origin China
- Category Dining Room Chairs
Details
Back Color | Wood |
Description
Aged Gunmetal bases are the color of weathered bronze, and gives this set of dining chairs an industrial, modern style
Dark elm wood seat measures 15.25" W x 15.25" L x .75" thick, scratch-resistant powder coated paint finish
Each chair weighs 15 lbs.
Weight capacity: 530 lbs.
Seat height: 18" from the floor.
Overall: 21" W x 21" D x 31.5" H.
Sold in a set of 4
Dark elm wood seat measures 15.25" W x 15.25" L x .75" thick, scratch-resistant powder coated paint finish
Each chair weighs 15 lbs.
Weight capacity: 530 lbs.
Seat height: 18" from the floor.
Overall: 21" W x 21" D x 31.5" H.
Sold in a set of 4
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 72 in. H X 72 in. W Blue Shower Curtain Liner Fabric (MSI008339)
- HERCULES Rebar Chair 1-1/2In (911)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 36" Round Wood Folding Table (WFT5-36R)
- DMI Sheet, Twin, 80inL, Wht, Fittd and Flat (554-7070-1956)
- ALATERRE FURNITURE Vienna Wood Dining Chairs, Black (Set of 2) (ANVI01WDC)
- MANHATTAN COMFORT Fifth Avenue Faux Leather Dining Armchair in Cream and Walnut (DC008AR-CR)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Brown Fabric, Walnut Wood Frame (I 1311)
- KD APARADOR Tulip Retro Metal Chair, Dark Red Satin - 33 x 24.5 x 20.5 in. (KD2613671)
- LUMISOURCE Fran Chair - Set of 2 PR (CH-FRAN VBK2)
- POSH LIVING Posh Living Colton Velvet Acrylic Leg Dining Chair Set of 2 - Black (DC53-02BK2-UE)
- LUMISOURCE Giovanni Chair (CH-GIOV WL+CR)
- Amerihome Dining Room Chairs