Shop All Coffee Tables
Amerihome
Loft Rustic Gunmetal Metal Counter Height Dining Table with Wood Top
Mfr # BTABLE40
Zoro # G3846806
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Wood
- Surface Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerihome
- MFR # BTABLE40
- Zoro # G3846806
- UPC # 27077080841
- Country of Origin China
- Category Coffee Tables
Details
Tabletop Material | Wood |
Surface Material | Wood |
Description
Add some modern industrial charm to you dining room or kitchen with the AmeriHome Loft Rustic Gunmetal Metal Counter Height Dining Table with Wood Top.
Bases are the color of weathered bronze, and gives this bistro table an industrial, modern style.
Dark elm wood tabletop measures 47.25" L x 19.5" D, 1" thick.
Metal construction with scratch-resistant powder coated paint finish.
X-brace support under the table top for stability and durability.
Overall size: 47.25" W x 19.5" D x 41" H.
Bases are the color of weathered bronze, and gives this bistro table an industrial, modern style.
Dark elm wood tabletop measures 47.25" L x 19.5" D, 1" thick.
Metal construction with scratch-resistant powder coated paint finish.
X-brace support under the table top for stability and durability.
Overall size: 47.25" W x 19.5" D x 41" H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HD 24" Mirror and Picture Hanger- w/ Walldog Anchorless Screws (HM-24D)
- TRADEMARK FINE ART Ellicia Amando 'New York City' Canvas Art, 24x47 (MA0768-C2447GG)
- ELECTRIDUCT Heavy-Duty 30" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-30D-SL)
- SIGNMISSION Tiki Bar 2 Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999569)
- AMERIHOME Dining Table 63" x 35" with Rosewood Top and Metal Legs, Seats 4 to 6 (SWDT63)
- SAUDER Coral Cape Coffee Table Sma , Durable, 1 in. thick top with herringbone pattern (423809)
- FLASH FURNITURE Blue Metal Table, 31.5SQ (ET-CT002-1-BL-GG)
- SAFAVIEH Bosco Coffee Table - Dark Cherry (AMH5706D)
- ALATERRE FURNITURE Brookline 42" Round Coffee Table, Medium Chestnut (AWBL4268)
- BAXTON STUDIO Flannery Modern and Contemporary Walnut Brown Finished Wood and Black Finished Metal Coffee Table (180-11209-Zoro)
- Amerihome Coffee Tables