Shop All Short Bar Stools
Amerihome
Loft Gold 18" Metal Bar Stool, PK4
Mfr # BS18GOLDSET
Zoro # G3846352
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amerihome
- MFR # BS18GOLDSET
- Zoro # G3846352
- UPC # 27077082807
- Country of Origin China
- Category Short Bar Stools
Description
These 18" AmeriHome Metal Bar Stools are great for kids rooms, dorm rooms, the garage, or man caves. At 18" high, these Bar Stools will also make great side tables or plant stands. Each stool weighs only 8.5 lbs., but is strong enough to hold up to 330 lbs. No-mar rubber feet keep them from sliding and scratching hardwood floors. They bar stools are painted with a scratch-resistant powder coat paint finish for rich deep color. Seat measures 12" L x 12" W. Set of 4.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Task Chairs, 21 in to 28-1/2 in Height, Navy Blue (V830SHC)
- LAKESIDE Stainless Steel Equipment Stand, 2 Drawers, 3 Shelves-300 lb Capacity (358)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7258)
- TRADEMARK FINE ART Annelein Beukenkamp 'Rays Of Sun' Canvas Art, 14x32 (ALI38236-C1432GG)
- AMERIHOME Loft Blue 18" Metal Bar Stool, PK2 (BS18BLUE)
- AMERIHOME Loft Blue 18" Metal Bar Stool, PK4 (BS18BLUESET)
- SAFCO Stool, Ergo, Height-Adj, Fabric. 15-1/2"x15-1/2"x17-22", BK (SAF3000BL)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Masonite Board Black (6218-10)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 22", Blowmolded Plastic Black (6622)
- NATIONAL PUBLIC SEATING Stool, Steel, Vinyl, Black, 18" (6418-10)
- HOLLAND BAR STOOL CO 18" Low Back Swivel Vanity Stool, Bronze Finish, Canter Bordeaux Seat (41118BZ005)
- Amerihome Short Bar Stools