Shop All Breakroom & Cafeteria Tables
Amerihome
Loft Black Metal Pub Table with Wood Top
Mfr # PUBTBWT
Zoro # G3847567
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Wood
- Tabletop Color Black
- Surface Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerihome
- MFR # PUBTBWT
- Zoro # G3847567
- UPC # 27077079630
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Details
Tabletop Material | Wood |
Tabletop Color | Black |
Surface Material | Wood |
Description
Add some modern industrial charm to you dining room or kitchen with the AmeriHome Loft Black Metal Pub Table with Wood Top.
Dark elm wood tabletop measures 23.5" W x 23.5" L, 1" thick.
Metal construction with scratch-resistant powder coated paint finish.
X-brace support under the table top for stability and durability.
Overall size: 23.5" W x 23.5" D x 41.5" H.
Dark elm wood tabletop measures 23.5" W x 23.5" L, 1" thick.
Metal construction with scratch-resistant powder coated paint finish.
X-brace support under the table top for stability and durability.
Overall size: 23.5" W x 23.5" D x 41.5" H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Refresh Bath Border I' Canvas Art, 14x14 (WAP10675-C1414GG)
- IMPACT INNOVATIONS Multicolored Christmas Classic Snowflakes Window Clings (IG128395)
- HOLLAND BAR STOOL CO 400 Jackie 18" Chair with Anodized Nickel Finish and Medium Maple Seat (40018ANMedMpl)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Linen Look, Beige, Transitional (I 6004Q)
- AMERIHOME Square Wood Top, Black (BTABLEWSQ)
- AMERIHOME Pub Height Table 24"X24" W/ Rosewood Top and Metal Legs, Seats 2 to 4 (SWPUBTB)
- AMERIHOME Loft Rustic Gunmetal Metal Pub Table with Wood Top (PUBTSWT)
- AMERIHOME Classic Bistro Table, Round (ATABLE)
- AMERIHOME Classic Bistro Table, Square (ATABLESQ)
- AMERIHOME Retro Soda Shop Table, Red (SFTABLER)
- KEE/ZENG Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, 36 W, 36 L, 29 H, Grey (TB3636GYBPCM44GY)
- Amerihome Breakroom & Cafeteria Tables