Shop All Bar Height Stools
Amerihome
Indoor/Outdoor 30" Metal Bar Stool Set, PK2
Mfr # BSZGM302PK
Zoro # G3846928
product price: $93.39
/pk 2, $46.70/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerihome
- MFR # BSZGM302PK
- Zoro # G3846928
- UPC # 27077083088
- Country of Origin China
- Category Bar Height Stools
Description
The AmeriHome Indoor/Outoor 30" Metal Bar Stools are stylish enough for the kitchen, loft, and retail space.
For indoor or outdoor use.
Matte finish in assorted colors.
Industrial, modern look for kitchen, dorm, or shop.
Metal with zinc plated corrosion resistant finish.
Easily stacks for convenient storage.
X-brace support under the seat for stability and durability.
Seat height: 30" H.
Seat size: 12" L x 12" W.
17" W x 17" D x 30" H.
Weight Capacity: 330 lbs.
Each stool weighs 12.5 lbs.
2 Pc. Set
For indoor or outdoor use.
Matte finish in assorted colors.
Industrial, modern look for kitchen, dorm, or shop.
Metal with zinc plated corrosion resistant finish.
Easily stacks for convenient storage.
X-brace support under the seat for stability and durability.
Seat height: 30" H.
Seat size: 12" L x 12" W.
17" W x 17" D x 30" H.
Weight Capacity: 330 lbs.
Each stool weighs 12.5 lbs.
2 Pc. Set
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TRADING Economy Hand Towel, 15 x 25" x 2.50", 12PK (1001210)
- COMFORTCORRECT Blaze & the Monster Machines Peel With Stick Wall Decals (CO121187)
- FLASH FURNITURE Gray Stack Chair-Black Frame (5-RUT-188-GY-GG)
- GRAND PATRICIAN Blanket, King, White, PK2 (1B07328)
- AMERIHOME Loft Teal 30" Metal Bar Stool, PK2 (BS030TL2PK)
- AMERIHOME Indoor/Outdoor 30" Metal Bar Stool Set, PK2 (BSZR302PK)
- AMERIHOME Adjustable Height Solid Color Monochromatic Bar Stool Set, White, PR (BS199WSET)
- AMERIHOME Loft White 30" Metal Bar Stool, PK2 (BS030W2PK)
- AMERIHOME Loft Silver Metal Bar Stool, PK2 (BS0302PK)
- AMERIHOME Loft Silver Metal Bar Stool, PK4 (BS030SET)
- MANHATTAN COMFORT Klismos Barstool in Ivory and Dark Walnut (BS014-IV)
- Amerihome Bar Height Stools