Shop All Stepladders
Amerihome
Folding Utility Step Ladder, Three Step
Mfr # STL3STP
Zoro # G9493767
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Steps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerihome
- MFR # STL3STP
- Zoro # G9493767
- UPC # 27077085303
- Country of Origin China
- Category Stepladders
Details
Item | Stepladder |
Stepladder Item | Folding Stepladder |
Number of Steps | 3 |
Description
Collapsible and lightweight the AmeriHome Three-Step Folding Utility Step Ladder can help with safely retrieving hard to reach items from the top of kitchen cabinets, dusting the ceiling fans, or storing seasonal clothes at the top of the bedroom closet. Large plastic steps are covered in a textured pattern that helps prevent slipping and provides secure footing. A durable metal frame with powder coat paint finish helps to resist scratches and prevent rust.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (TE60505X20)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E20B8C1P6)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 4' - 3-ply (EE3-901-04-T3)
- LOOS Wire Rope Stop Sleeve, 3/16 In, 122 Copper (ST2-6)
- AMERIHOME Aluminum Stepladder, 330 lb Capacity (STLFFA3)
- AMERIHOME Two Step Mini Step Ladder (MSL2BX)
- WESTWARD 10 ft Fiberglass Stepladder, 375 lb Capacity (44YY37)
- LOUISVILLE 8 ft Aluminum Stepladder, 300 lb Capacity (AS3008)
- BAUER LADDER 5 ft Fiberglass Stepladder (30405)
- WERNER 8 ft Fiberglass Stepladder (7308)
- LITTLE GIANT LADDERS 14 ft 6 in Fiberglass Safety Cage, 375 lb Capacity (19710-146)
- Amerihome Ladders