Shop All Step Stools
Amerihome
Folding Platform Stool, 1 Step
Mfr # STS1
Zoro # G3848486
product price: $20.99
/ea
$20.99
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
- Brand Amerihome
- MFR # STS1
- Zoro # G3848486
- UPC # 27077084313
- Country of Origin China
- Category Step Stools
Description
Pattern on steps helps prevent slipping, provides secure footing.Foldaway design with slim profile for easy and compact storage.Non-skid, no-mar vinyl feet helps prevent slipping and scratching the floor.Open dimensions 9" W x 13" L x 6.875" H. Folded dimensions 15.5" W x 10.5" L x 1.75" H.Platform step measures 15" L x 10.25" D.Step is 6.875" off the floor when in use.Weighs just 4 lbs. Meets European EN14183 Standard.330 lbs. weight capacity.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 1/2" x 6 (EHTBGV12X6)
- VESTIL Deluxe Overhead Load Lifter - Fixed, Load Cap. 2000 lb. (OLF-2-42)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 30 ft. (553040GRA)
- MAPP CASTER 5"X2" Red Polyurethane on Iron Wheel Rigid Caster - 1,100 Lbs Cap (146PURB520R)
- AMERIHOME Lightweight Single Step Aluminum Step Stool, Bright Green (STL1AGNBX)
- AMERIHOME Utility Stool, 2 Step (STL2BX)
- LOUISVILLE 1 Step, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8001)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (44ZJ59)
- VESTIL 1 Step Wide Silver Aluminum Step Stand Welded 500 lb. Capacity (SSA-1W)
- COTTERMAN Step Stand, 20 "H, 500 lb., Steel (1302N2626A3E10B1C1P6)
- CRAMER 1 Step, Folding Plastic Step Stand, 300 lb. Load Capacity, Blue (50051PK000063)
- Amerihome Ladders