Shop All Coffee Tables
Amerihome
Dining Table Set, 63"X37" W/ 2 Benches, Rosewood Top and Metal Legs
Mfr # HCDTBENCHSET
Zoro # G3847418
product price: $1,189.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,189.99
Free 30-Day Returns
Key Features
- Tabletop Material Wood
- Surface Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerihome
- MFR # HCDTBENCHSET
- Zoro # G3847418
- UPC # 27077084146
- Country of Origin India
- Category Coffee Tables
Details
Tabletop Material | Wood |
Surface Material | Wood |
Description
The AmeriHome 63" Rosewood Dining Table and Bench Set will make a striking impression in any dining room. Table top measures 63" L x 35.5" W, stands 29.75" from the ground Table has a 330 lbs weight capacity Overall table dimensions are 35.5" W x 63" L x 29.75" H, weighs 120 lbs. Bench has a 400 lbs weight capacity Overall bench dimensions are 15.75" W x 45.25" L x 17" H, weighs 46 lbs 1.25" thick on wood tops on table and bench Indoor use only, assembly required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WSF-u (WSF-U)
- TRUE Cap Tube (851134)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Imperial Blue (BR-VHBCH-MB-RG-T1-A0-CF-RC-8582)
- FLASH FURNITURE Orange 5x7 Abstract Area Rug (ACD-RGTRZ863-57-OR-GG)
- AMERIHOME Loft Rustic Gunmetal Metal Counter Height Dining Table with Wood Top (BTABLE40)
- AMERIHOME Dining Table 63" x 35" with Rosewood Top and Metal Legs, Seats 4 to 6 (SWDT63)
- BAXTON STUDIO Pierce Mid-Century Modern Walnut Finished Brown Wood Coffee Table (125-6898)
- WINSOME WOOD Winsome Wood 23133 Camden Coffee Table; Coffee (23133)
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Brown, Black (I 2850)
- SAFAVIEH 19.3 x 54 x 23.6 in. Manelin Coffee Table with Storage Drawers, Ash Grey (AMH6642C)
- CONVENIENCE CONCEPTS 16.5 x 23.25 x 47.25 in. Winston Coffee Table with Shelf - Black Wood (121282BL)
- Amerihome Coffee Tables