Shop All Coffee Tables
Amerihome
Dining Table Set, 63" With Rosewood Top and Metal Legs, Seats 4
Mfr # HCDTSET
Zoro # G3847752
product price: $1,373.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,373.99
Free 30-Day Returns
Key Features
- Tabletop Material Wood
- Surface Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerihome
- MFR # HCDTSET
- Zoro # G3847752
- UPC # 27077084153
- Country of Origin India
- Category Coffee Tables
Details
Tabletop Material | Wood |
Surface Material | Wood |
Description
The AmeriHome 63" Rosewood Dining Table with four Dining Chairs will make a striking impression in any kitchen or dining room. Table has a 330 lbs weight capacity Table legs measure 29.5" W x 28.5" H x 3" D. Overall table dimensions are 35.5" W x 63" L x 29.75" H, weighs 120 lbs. 1.25" thick wood top Chairs each have a 330 lbs weight capacity Seat height is 17.75" from the floor Wood seat is 0.75" thick Overall chair: 20" W x 19.5" D x 31" H, each chair weighs 20 lbs. Indoor use only, assembly required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Cardboard Magazine File, 4 1/4 x 11 3/8 x 12 7/8, Assorted, PK6 (3381901)
- NATURE SPRING 3-piece Set Artificial Succulent Plant Arrangements in Faux Stone Pots, Greenery Home Decoration (679512AOJ)
- BOSS Fabric Task Chair, Adjustable, Black (B9091-BK)
- REGENCY 72 W 0 Drawer Legacy Storage Cabinets, Cherry (LSC7236CH)
- AMERIHOME Dining Table 63" x 35" with Rosewood Top and Metal Legs, Seats 4 to 6 (SWDT63)
- AMERIHOME Loft Rustic Gunmetal Metal Counter Height Dining Table with Wood Top (BTABLE40)
- OFFICESOURCE 49.00'' W, 24.00'' L, 16.00'' H, Espresso (PL219ES)
- PROGRESSIVE FURNITURE Progressive Furniture T254-01 Living Room Cocktail Table; Black Metal & Industrial Gray (T254-01)
- BAXTON STUDIO Elada Modern and Contemporary Grey Finished Wood Coffee Table (174-10989-Zoro)
- MONARCH SPECIALTIES Coffee Table - 36"Dia / Brushed Silver / Mirror (I 3725)
- ELK HOME 48 W, 18 H, Navy (3169-127)
- Amerihome Coffee Tables