Shop All Coffee Tables
Amerihome
Dining Table 63" x 35" with Rosewood Top and Metal Legs, Seats 4 to 6
Mfr # SWDT63
Zoro # G3848276
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Wood
- Surface Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerihome
- MFR # SWDT63
- Zoro # G3848276
- UPC # 27077082951
- Country of Origin India
- Category Coffee Tables
Details
Tabletop Material | Wood |
Surface Material | Wood |
Description
The AmeriHome 63" Rosewood Dining Table will make a striking impression in any dining room. Table top measures 63" L x 35.5" W, stands 29.75" from the ground. Table has a 330 lbs weight capacity. Floor to apron height is 28.5". Table legs measure 29.5" W x 28.5" H x 3" D, space between table legs is 41". Overall table dimensions are 35.5" W x 63" L x 29.75" H, weighs 120 lbs. 1.25" thick wood top. Indoor use only, assembly required.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Phantom Series Transparent Stacking Side Chair (FH-121-APC-GG)
- ESTEY Divider Shelf, Single, 5 Shelves, 12 In (WBDF61120)
- BAXTON STUDIO Carrick Modern Bohemian Natural Brown Rattan Queen Size WallMount Headboard (211-12754-ZORO)
- HOTEL SUITE 1200 Thread Count Sheet Set (4pc), Lilac, Queen (653422)
- AMERIHOME Loft Rustic Gunmetal Metal Counter Height Dining Table with Wood Top (BTABLE40)
- CONVENIENCE CONCEPTS Alpine Coffee Table, Black - 44 x 20 x 18 in. (HI2539805)
- ALATERRE FURNITURE 32 X 14 X 32, Pine with Composite Wood Top, Gray (ANCT1840)
- BAXTON STUDIO Ariella Country Cottage Farmhouse Whitewashed 1-Drawer Console Table (147-8190)
- BAXTON STUDIO Cagney Hollywood Regency Glamour Style Mirrored Console Table (136-7479)
- FABULAXE Rectangular Acrylic Waterfall Modern Coffee Table (QI003600)
- Amerihome Coffee Tables