Shop All Dining Room Tables & Sets
Amerihome
Dining Table 36" x 36" with Rosewood Top and Metal Legs, Seats 2 to 4
Mfr # SWTB36
Zoro # G3846325
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Wood
- Tabletop Color Black
- Surface Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amerihome
- MFR # SWTB36
- Zoro # G3846325
- UPC # 27077083361
- Country of Origin India
- Category Dining Room Tables & Sets
Details
Tabletop Material | Wood |
Tabletop Color | Black |
Surface Material | Wood |
Description
Hard and dense genuine wood top, made from Indian Rosewood.
Black metal base with powder coated finish.
Handcrafted genuine wood and steel construction has been built to last.
Pads on legs/feet provides stability and protects the floor.
Table top measures 36" L x 36" W, stands 29.75" from the ground.
Table has a 330 lbs weight capacity.
Floor to apron height is 29"
Overall table dimensions are 36" W x 36" L x 29.75" H, weighs 48 lbs.
0.75" thick wood top.
Indoor use only, assembly required.
Black metal base with powder coated finish.
Handcrafted genuine wood and steel construction has been built to last.
Pads on legs/feet provides stability and protects the floor.
Table top measures 36" L x 36" W, stands 29.75" from the ground.
Table has a 330 lbs weight capacity.
Floor to apron height is 29"
Overall table dimensions are 36" W x 36" L x 29.75" H, weighs 48 lbs.
0.75" thick wood top.
Indoor use only, assembly required.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Mulberry 35.9" Open Double Hanging Wardrobe Closet in Tatiana Midnight Blue (161GMC4)
- FLASH FURNITURE Mesh Task Chair, 15-1/2" to 19-1/2", Blue (WA-3074-BL-GG)
- ZORO SELECT Furniture Caster Cups, Square, 2-1/2", PK4 (10G201)
- BAXTON STUDIO Shirley Grey Finished 2-Door Shoe Storage Cabinet with Open Shelves (157-9561)
- AMERIHOME Acacia Wood 63" Dining Table (AWDT63)
- HOLLAND BAR STOOL CO 36" Tall OD211 Black Table Base 30" x 30" Foot 30" x 48" White Ash Top by the HollBar Stool Co. (OD211-3036BWOD3048WA)
- BAXTON STUDIO Ani Modern and Contemporary Dark Brown Finished Wood 7-Piece Dining Set (183-11430-10519-Zoro)
- BAXTON STUDIO Erion Modern and Contemporary Walnut Brown Finished Wood 7-Piece Dining Set (184-11427-10520-Zoro)
- INTERNATIONAL CONCEPTS Square Top Table, 36 in W X 36 in L X 30 in H, Wood, Black (K46-3636-30S)
- FLASH FURNITURE Walnut Resin Table Top, 30" x 48", Resin, Walnut (TP-WAL-3048-GG)
- MONARCH SPECIALTIES Dining Table - 36"X 48" / Grey / Chrome Metal (I 1059)
- Amerihome Dining Room Tables & Sets