Shop All Stepladders
Amerihome
Aluminum Stepladder, 330 lb Capacity
Mfr # STLFFA3
Zoro # G9492945
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Steps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerihome
- MFR # STLFFA3
- Zoro # G9492945
- UPC # 27077084856
- Country of Origin China
- Category Stepladders
Details
Item | Stepladder |
Material | Aluminum |
Stepladder Item | Folding Stepladder |
Number of Steps | 3 |
Description
Ultra-slim and lightweight, the AmeriHome Three-Step Aluminum Folding Utility Step Ladder can be stored just about anywhere there is a sliver of space. The Three-Step Stool can help with safely retrieving hard to reach items from the top of kitchen cabinets, dusting the ceiling fans, or storing seasonal clothes at the top of the bedroom closet. A locking mechanism keeps the Utility Ladder securely open and a generous 330 lbs weight capacity makes it safe for nearly anyone to use.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Whl, 1100 lb., 1/2", 3/4" Bore Dia. (400K31)
- ZORO SELECT Curb Ramp, Alum., Yellow, 22 In. W, 24 In. L (CRW2224-SY)
- DAYTON Chain, 2/0 Size, 50 ft., 450 lb. (1DKH4)
- LIFT-ALL Sling, Wire Rope, 20 Ft L, Vert Cap 1300 lb (14IEEX20)
- AMERIHOME Two Step Mini Step Ladder (MSL2BX)
- AMERIHOME Folding Utility Step Ladder, Three Step (STL3STP)
- WERNER 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (PD6207)
- WERNER 6 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7303-4C)
- WERNER 3 ft Fiberglass Stepladder, 375 lb Capacity (7403)
- TIVOLI Slimline Platform Ladder, II/225 (TRDP6/3)
- WERNER 7 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6204-4C)
- Amerihome Ladders