Shop All Bar Height Stools
Amerihome
Acacia Wood Top Bar Height Pub Set with Charcoal Gray Bar Chairs - 3 Piece Set
Mfr # AWBTLCB
Zoro # G009799285
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Charcoal Gray
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerihome
- MFR # AWBTLCB
- Zoro # G009799285
- UPC # 27077086775
- Country of Origin India
- Category Bar Height Stools
Details
Finish | Charcoal Gray |
Number of Pieces | 3 |
Item | Pub Set |
Description
The 3 Piece AmeriHome Acacia Wood Top Bar Height Pub Set with Metal Bar Stools will make a striking impression in any dining room or large kitchen. The Acacia Wood Top Table measures 51.25 inches long by 24 inches wide, with a 1.5 inch thick solid wood top and powder coated metal legs make a statement without taking over the room. Standing at pub height, the 39.5 inch tall Acacia Wood Bar Table is great for setting down drinks and appetizers when standing, or pairs well with 30 inch bar stools when you want to take a seat.The timeless design of the faux leather bar chair included in this Acacia Wood Bar Height Pub Set will easily fit into the decor in the kitchen, breakfast nook, or the basement game room. Comfortable and easy to assemble, with a large padded seat and backrest. The powder coated steel base with built in footrest is durable and strong, supporting up to 330 lbs. Handcrafted in India the AmeriHome Acacia Collection features stunning hardwood with beautiful natural variation that shows off the exquisite wood grain. Using real, all-natural wood means each item has distinct, one of a kind patterns, with color variations and textures. The finished piece has the feel of a well-loved and weathered farmhouse table, the perfect space for gathering the family for a weeknight dinner or Sunday meal. The rich reddish-brown color is marbled with lighter and darker tones, creating a magnificent contrast and richness that will be the star of any room. Knots, hairline cracks, dark and light lines, differences in grain, and other naturally occurring variations are a feature of these solid wood tables which make each item individual and unique.Acacia is a fast-growing species that is an environmentally sound choice for use in wood furniture construction. The dense hard wood has been joined by artisans in India who focus on quality, beauty, and durability. Acacia wood furniture is beautiful and durable, easy to care for, and is an excellent choice for a Wood Top Table.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Black Plastic Outside Square End Caps 6PK (66886)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Red (XU-A3672-REC-RED-T-A-GG)
- CORRELL High Pressure Top Activity Tables (A48-RND-36)
- BOSS Mesh Task Chair, T-Arm, Black (B6116C-CS)
- AMERIHOME Loft Gun Metal 30" Silver Metal Bar Stool, PK4 (BSMETALSET)
- AMERIHOME Adjustable Height Solid Color Monochromatic Bar Stool Set, Gray, PR (BS199GSET)
- AMERIHOME Loft Black Metal Bar Stool, PK4 (BS030BSET)
- AMERIHOME Indoor/Outdoor 30" Metal Bar Stool Set, PK2 (BSZGM302PK)
- AMERIHOME Indoor/Outdoor 30" Metal Bar Stool Set, PK2 (BSZR302PK)
- AMERIHOME Loft Rustic Gunmetal 30" Metal Bar Stool With Wood Seat, PK4 (BS030SWTSET)
- MANHATTAN COMFORT Aura Bar Stool in White and Polished Brass (BS006-WH)
- Amerihome Bar Height Stools