Shop All Coffee Tables
Amerihome
Acacia Live Edge Coffee Table with Hair Pin Legs
Mfr # AWLEHPCT
Zoro # G609799401
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerihome
- MFR # AWLEHPCT
- Zoro # G609799401
- UPC # 27077086454
- Country of Origin India
- Category Coffee Tables
Details
Item | Coffee Table |
Description
The AmeriHome Live Edge Acacia Coffee Table with Hair Pin Legs will catch the eye in any living room, family room, or den. This Acacia Wood Coffee Table features a stunning 1.5 inch thick wood top made of solid acacia wood and black metal hair pin legs with mid century styling. The Acacia top features a live edge on both the long sides for a unique and natural shape.Combine the AmeriHome Live Edge Acacia Coffee Table with Hair Pin Legs and the AmeriHome Acacia Cross Live Edge Acacia Sofa End Table with Hair Pin Legs to create a gorgeous living room set with a modern sleek style. Handcrafted in India the AmeriHome Acacia Wood Collection features stunning hardwood with beautiful natural variation that shows off the exquisite natural wood grain. Using real, all-natural wood means each item has a unique, one of a kind pattern, with distinctive color variations and textures. Acacia wood is a beautiful hardwood species that is both durable and naturally water resistant even when untreated. With simple and routine care, the hard-wearing and long-lasting material will look great for decades. Acacia wood is so durable it has even been used in ship building, so It can easily stand up to the messiest family dinners and most competitive family game nights. With a glowing warm cherry tone and a natural, beautiful grain, household items that are made with this stunning wood really catch the eye.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Daye 3PC Counter Height Set, Dark Cherry (5773DC-32)
- FLOORTEX Chair Mat, 48" x 60" (FRECO124860AEP)
- BOSS Heavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed (B991-CP)
- MAYHEW 5/8 in. x 6.5 in. Cold Chisel (10209)
- AMERIHOME Dining Table 63" x 35" with Rosewood Top and Metal Legs, Seats 4 to 6 (SWDT63)
- AMERIHOME Loft Rustic Gunmetal Metal Counter Height Dining Table with Wood Top (BTABLE40)
- MONARCH SPECIALTIES Dining Table - 48"Dia/ Golden Pine / Black Metal (I 3258)
- ELK HOME 48 W, 18 H, Navy (3169-127)
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Black, Contemporary (I 2860)
- HASTINGS HOME 19.5 W, 41.25 L, 18.25 H (662088RNV)
- HOMELEGANCE Iris Lift Top Coffee Table with Faux Marble Top (HM7916-30)
- Amerihome Coffee Tables