Shop All Workbenches
Amerihome
Acacia Live Edge 46 inch Bench - Black
Mfr # AWLEB46B
Zoro # G109799635
original price:
$193.99
10% off
new price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerihome
- MFR # AWLEB46B
- Zoro # G109799635
- UPC # 27077086515
- Country of Origin India
- Category Workbenches
Details
Item | Bench |
Finish | Black |
Description
The AmeriHome Acacia 46 inch Live Edge Bench is a beautiful addition to any dining room or kitchen. Perfect for seating at the family table, this Acacia Bench also works in the entryway as a place to put on your shoes and get the kids ready to leave for school, or in the living room as a coffee table where space is tight. This bench features a stunning 1.5 inch thick wood top made of solid acacia wood, and sturdy metal legs and base. The Acacia top features a live edge on both the long sides for a unique and natural shape.Combine with the AmeriHome Acacia Live Edge Bench with the AmeriHome Acacia Live Edge Dining Table to create a gorgeous family dinning set that will be the centerpiece of any home.Handcrafted in India the AmeriHome Acacia Wood Collection features stunning hardwood with beautiful natural variation that shows off the exquisite natural wood grain. Using real, all-natural wood means each item has a unique, one of a kind pattern, with distinctive color variations and textures. Acacia wood is a beautiful hardwood species that is both durable and naturally water resistant even when untreated. With simple and routine care, the hard-wearing and long-lasting material will look great for decades. Acacia wood is so durable it has even been used in ship building, so It can easily stand up to the messiest family dinners and most competitive family game nights. With a glowing warm cherry tone and a natural, beautiful grain, household items that are made with this stunning wood really catch the eye.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1/4 In., Brown Plastic, 1/2 In. Shelf Support Peg 48 Pack (U 9255N)
- ZORO SELECT Single Rod, Pk5 (6YB87)
- ZORO SELECT Lid, Green, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVRF-TT-GR)
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 30" Height, 2000 lb., Straight (MT182430-2K195)
- S&G TOOL AID WORKBENCH 500-LB CAP (SG85800)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH-DR)
- DURHAM MFG Workbenches, Steel, 48" W, 34" Height, 12,000 lb., Straight (HDWB-3048-95)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW2460)
- NEWAGE PRODUCTS Pro Series 2' x 4' Wall Mounted Steel Shelf, Black, 2PK (40410)
- Amerihome Workbenches