Shop All Diffuser Accessories
Ameriflow
Snap On Collar, Round, Galvanized Steel
Mfr # G5012C
Zoro # G1613263
original price:
$17.15
10% off
new price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Steel
- Duct Size 12 in
- Overall Dia. 11 3/4 in
- Compatible With Fiberglass Back Diffusers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameriflow
- MFR # G5012C
- Zoro # G1613263
- Country of Origin United States
- Category Diffuser Accessories
Dimensions
Duct Size | 12 in |
Overall Dia. | 11 3/4 in |
Overall Diameter | 11 3/4 in |
Overall Height | 4 in |
For Nominal Duct Diameter | 12 in |
Details
Item | Snap-On Collar |
Shape | Round |
Material | Steel |
Compatible With | Fiberglass Back Diffusers |
Accessory Type | Snap On Collar |
Finish | Galvanized |
Compatible with Product Type | Fiberglass Back Diffusers |
Product Type | Snap-On Collar |
End Type | Bend Tabs |
Compatible Grainger Part Number | Fiberglass Back Diffusers |
Description
Snap-On Collar, Material Steel, Product Type Snap-On Collar, For Nominal Duct Diameter 12 in, Thickness Not Applicable, Overall Diameter 11 3/4 in, Compatible with Product Type Fiberglass Back Diffusers, End Type Bend Tabs, Overall Height 4 in, Compatible with Grainger Part Number Fiberglass Back Diffusers, Shape Round, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER O-Ring, KK71JY180 (KK71JY180)
- FRIGIDAIRE Pureair Universal Refrigerator (SCPUREAIRU)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L100EL)
- SUNTEC A2Vd7119 Single Stage Oil Pump (A2VD7119)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5008C)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5006C)
- AMERIFLOW 6in. Round Ceiling Damper (1800B6R)
- AMERIFLOW 8 In. Round Ceiling Damper (1800B8R)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5010C)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5014C)
- ELIMA-DRAFT Elima-Draft Commercial Filtration Vent Cover for 24in x 24in Diffusers (ELMDFTCOMFIL3463)
- Ameriflow Ceiling Diffusers & Accessories