Shop All Diffuser Accessories
Ameriflow
Snap-On Backdraft Damper, 14"Duct Dia.
Mfr # G1700B14
Zoro # G1745256
original price:
$25.95
17% off
new price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Heating and Air Conditioning Systems
- Blade Material Galvanized Steel
- Damper Shape Round
- Blade Type Flat Blade
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameriflow
- MFR # G1700B14
- Zoro # G1745256
- Country of Origin Mexico
- Category Diffuser Accessories
Dimensions
Duct Dia. | 14 in |
Damper Dia. | 13 3/4 in |
Rough Opening Diameter | 14 in |
Overall Width | 13 3/4 in |
Frame Depth | 2 in |
Rough Opening Length | 2 in |
For Nominal Duct Diameter | 14 in |
Overall Diameter | 14 in |
Overall Height | 2 in |
Rough Opening Width | 14 in |
Overall Length | 13 3/4 in |
Description
14 In.dia GSteel SnapOn Manual Cntrl Damper, Damper Application Backdraft, For Nominal Duct Diameter 14 in, Frame Material Steel, Number of Panels Not Applicable, Maximum Air Velocity Not Applicable, Overall Height 2 in, Rough Opening Diameter 14 in, Rough Opening Shape Round, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width 13 3/4 in, Frame Material Thickness 0 in, Overall Length 13 3/4 in, Connection Type Press Fit, Frame Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 18" x 18" x 2", 6 Pack (FB18X18X2_6)
- DULUTH FORGE Ventless Natural Gas Log Set, 21 in Winter Oak, 32,000 BTU, T-Stat Control (DLS-N22T)
- MANITOWOC Water Trough (000010339)
- KNOX Knox T-4000PB Water Heater Thermostat Lower Water Heater (T-4000PB)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5010C)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5014C)
- AMERIFLOW 8 In. Round Ceiling Damper (1800B8R)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5006C)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5012C)
- AMERIFLOW 6in. Round Ceiling Damper (1800B6R)
- AMERI-VENT Increaser 6In To 8In (6EIX8)
- Ameriflow Diffuser Accessories