Shop All Ceiling Diffusers
This Product is Discontinued
Ameriflow
6 in Round Step-Down Ceiling Diffuser, White (Discontinued)
Mfr # 1500W6
Zoro # G901275801
This Product is Discontinued
Key Features
- Diffuser Shape Round
- Diffuser Duct Size 6 in
- Diffuser Face Type Step-Down
- Diffuser Adjustable No
- Diffuser Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ameriflow
- MFR # 1500W6
- Zoro # G901275801
- Country of Origin Unknown
- Category Ceiling Diffusers
Dimensions
Diffuser Duct Size | 6 in |
Overall Dia. | 8 1/2 in |
Overall Diameter | 8 1/2 in |
Details
Diffuser Shape | Round |
Diffuser Item | Ceiling Diffuser |
Diffuser Face Type | Step-Down |
Diffuser Adjustable | No |
Diffuser Color | White |
Air Diffusion Pattern | 360 Degrees |
Item | Ceiling Diffuser |
Insulation | None |
Compatible With | Butterfly Dampers |
Color | White |
Face Type | Round Cone |
Adjustable Blades | No |
Insulation Material | None |
Product Type | Ceiling Diffuser |
Compatible with Product Type | Butterfly Dampers |
Air Diffusion Angle | 360 Degrees |
Description
Ceiling Diffuser, Product Type Ceiling Diffuser, Duct Size 6 in, Face Type Round Cone, Adjustable Blades No, Overall Diameter 8 1/2 in, Color White, Air Diffusion Angle 360 Degrees , Shape Round, Compatible with Product Type Butterfly Dampers, Insulation Material None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.