Shop All Torch and Torch Kits
Ameriflame
Medium Duty Welding Handle w/FB, 7.625"
Mfr # MD100THFB
Zoro # G1239992
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene, Fuel Gas
- Duty Rating Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameriflame
- MFR # MD100THFB
- Zoro # G1239992
- UPC # 688456001040
- Country of Origin China
- Category Torch and Torch Kits
Details
Item | Torch Handle |
Gas Service | Acetylene, Fuel Gas |
Duty Rating | Medium Duty |
Description
Torch Handle, Duty Rating Medium Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Cleaning Swab, 100 PPI, 5.12 In L, PK50 (CF2050)
- PROSKIT Replacement Solder Tip, SI, 168U (9SI-B162-T)
- POWERWELD Nylon Cable Cover, 3" x 10' (WC-3-10)
- POWERWELD INC Small Magnetic Centering Head (53025-M)
- AMERIFLAME Hand Cutting Torch, Oxy/Propane, 21" (AF62F-3ELC)
- AMERIFLAME Unitorch Regulator B-Conn (RP3B)
- AMERIFLAME ArTorch Twin Hose 6Ft 3/16" A-Conn (ARTH6A)
- AMERIFLAME ArTorch Twin Hose 3Ft 3/16" B-Conn (ARTH3B)
- AMERIFLAME The Blazer Hand Torch Kit (HT7)
- AMERIFLAME ArTorch Twin Hose 12Ft 3/16" A-Conn (ARTH12A)
- TURBOTORCH Torch Kit, Acetylene (0386-0089)
- Ameriflame Torch and Torch Kits